Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr 20Mm 101.7Mm #16B 11, D16B11
Mfr # D16B11
Zoro # G900417295
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 2.92446553288422
- Outside Dia. 47.7012
- Pitch Dia. (In.) 3.54946553288422
- Material Steel
- Type Metric Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D16B11
- Zoro # G900417295
- UPC # 97039696991
- Country of Origin China
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 2.92446553288422 |
Outside Dia. | 47.7012 |
Pitch Dia. (In.) | 3.54946553288422 |
Length through Bore (In.) | 2.756 |
Outside Dia. (In.) | 1.878 |
Pitch Dia. | 90.1564245352593 |
Hub Dia. (In.) | 2.48 |
Storage Height | 2.756 |
Chain Roller Dia. | 15.875 |
Roller Width | 17.02 |
Caliper Diameter | 73.3637621283198 |
Hub Dia. | 62.992 |
Storage Width | 4.17446553288422 |
Storage Length | 4.17446553288422 |
Length through Bore | 70.0024 |
Pin Dia. | 15.875 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 456mm PL, T152 (456-3M-15)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", BSPT (9010-0808)
- LDI INDUSTRIES Flow Sight (F155-01)
- BREEZE Make-A-Clamp Kit, 50 ft. Band, 10 Fastenrs (4002)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth (50B12F-7/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth (50B17F-1C)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50A60)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 14 # of Teeth (35B14F-3/4)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-3/16 Bore Dia., (50B20F-1C)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (50B20F-1 1/4)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 41 Chain Size, 28 # of Teeth (41A28H X 5/8)
- Tsubaki Chain Sprockets