Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr 16Mm 125Mm #10B 23, D10B23
Mfr # D10B23
Zoro # G600417267
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 4.18996387256495
- Outside Dia. 25.5524
- Pitch 15.875
- Hub Dia. (In.) 3.74
- Sprocket Hub Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # D10B23
- Zoro # G600417267
- UPC # 97039695321
- Country of Origin Japan
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 4.18996387256495 |
Outside Dia. | 25.5524 |
Hub Dia. (In.) | 3.74 |
Pitch Dia. (In.) | 4.58996387256495 |
Length through Bore (In.) | 1.772 |
Pitch Dia. | 116.58508236315 |
Outside Dia. (In.) | 1.006 |
Storage Length | 4.97121387256495 |
Hub Dia. | 94.996 |
Caliper Diameter | 106.153295627221 |
Length through Bore | 45.0088 |
Chain Roller Dia. | 10.16 |
Storage Height | 1.772 |
Roller Width | 9.65 |
Storage Width | 4.97121387256495 |
Pin Dia. | 10.16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabrade 3" & 5" Palm-Style Vacuum Random Orbital Sander, 3/16" Orbit, 12000 RPM (X3151V)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 35 cfm (14)
- TIMKEN TIM-39250, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 39250 (39250)
- BETA 1 FILTERS Air/Oil Separator replacement for 1801032 / DEKKER VACUUM (B1AS0006458)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 13 # of Teeth (50B13F-3/4)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 12 # of Teeth (25B12)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50B18F-1 1/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 25 # of Teeth (40B25F-3/4)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., (60B19F-1G)
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth (60SH16)
- TRITAN Stock Plain Bore Bore Sprocket, 25 Chain Size, 5/16 Bore Dia., 26 # of Teeth (25B26H X 5/16 MPB)
- Tsubaki Chains & Chain Sprockets