Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr 12.668In #80 38 Cs, 80Q38
Mfr # 80Q38
Zoro # G400416873
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Roller Chain
- Material Steel
- Length through Bore (In.) 1.75
- Pitch Dia. 12.1096
- Outside Dia. (In.) 12.668
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80Q38
- Zoro # G400416873
- UPC # 97039776211
- Country of Origin Japan
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 1.75 |
Pitch Dia. | 12.1096 |
Outside Dia. (In.) | 12.668 |
Storage Height | 1.75 |
Storage Width | 12.668 |
Storage Length | 12.668 |
Caliper Diameter | 11.4846 |
Details
Type | Standard Roller Chain |
Material | Steel |
Bore Type | Bushed |
Number of Teeth | 38 |
Hardened Teeth | No |
Number of Rows | 1 |
Weight | 19.08 |
Bushing Code | Q1 |
Surface Treatment | Protective Coating |
Chain Number | 80 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/5VX500 Banded Cogged V-Belt, 50" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX500)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- TRITAN Taper-Lock Bushing, 1 in. Bore dia., Steel (1108 X 1)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-04MP 90-SS (SS-2501-06-04-FG)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 15 # of Teeth (40B15F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60Q24)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 12 # of Teeth (60B12F-1)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth (50B11)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 12 # of Teeth (41B12F-3/4)
- Tsubaki Chains & Chain Sprockets