Shop All Chain Sprockets
Tsubaki
Sprocket Chain Rlr 1-1/4In 16-1/2In #80, 80B50
Mfr # 80B50
Zoro # G100417293
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore (In.) 2
- Material Steel
- Type Standard ANSI Roller
- Sprocket Hub Type B
- Bore Type Reboreable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80B50
- Zoro # G100417293
- UPC # 97039316868
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore (In.) | 2 |
Outside Dia. (In.) | 16.495 |
Pitch Dia. | 15.926 |
Storage Height | 2 |
Caliper Diameter | 15.301 |
Storage Width | 16.49 |
Storage Length | 16.49 |
Details
Material | Steel |
Type | Standard ANSI Roller |
Sprocket Hub Type | B |
Bore Type | Reboreable |
Max. Bore (In.) | 3.25 |
Number of Teeth | 50 |
Hardened Teeth | No |
Chain Number | 80 |
Surface Treatment | Protective Coating |
Min. Bore | 1.25 |
Number of Rows | 1 |
Weight | 37.64 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 27'' (5L270)
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201FG-N01-01SA)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-35AS)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40B12F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth (60BTL18)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 28 # of Teeth (60B28)
- TSUBAKI Sprocket , 60 Chain Size, 17 # of Teeth (60SDS17)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B15F-1C)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 19 # of Teeth (25BS19H X 5/8)
- Tsubaki Chain Sprockets