Shop All Chain Sprockets
Tsubaki
Sprocket , 80 Chain Size, 1 Bore Dia., 24 # of Teeth
Mfr # 80B24
Zoro # G3225887
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 24
- Bore Dia. - Sprockets 1 in
- Outside Dia. 8 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80B24
- Zoro # G3225887
- UPC # 097039316608
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 8 in |
Outside Dia. (In.) | 8.200 |
Pitch Dia. | 7.661 in |
Length through Bore (In.) | 1-7/8 |
Hub Dia. (In.) | 4-1/2 |
Pitch Dia. (In.) | 7.661 |
Bore Dia. (In.) | 1 |
Set Screw Size | 5/16 in |
Hub Dia. | 4.5 in |
Length through Bore | 1 7/8 in |
Maximum Bore Diameter | 2 3/4 in |
Tooth Width | 0.575 in |
Bore Diameter | 1 in |
Pitch Diameter | 7.661 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Hub Diameter | 4 1/4 in |
Outside Diameter | 8.2 in |
Description
Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 24, Outside Diameter 8.2 in, Pitch Diameter 7.661 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 4 1/4 in, Hub Projection 1.175 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz (30-300)
- HYDROMAXX 1-1/2"x25Ft Flexible PVC Green Suction Hose (GS112025)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40B13F-1)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (60B12F-1 1/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40B16F-1 1/4)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth (50B14)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- TSUBAKI Sprocket Chain Rlr 4.462In #60 17 Cs 3In, DS60P17 (DS60P17)
- TRITAN BushedRlrChnSprkt, QuickDetach, E, 11/2in (120E17H)
- Tsubaki Chains & Chain Sprockets