Shop All Chain Sprockets
Tsubaki
Sprocket , 80 Chain Size, 1 Bore Dia., 19 # of Teeth
Mfr # 80B19
Zoro # G3240431
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 19
- Bore Dia. - Sprockets 1 in
- Outside Dia. 7 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80B19
- Zoro # G3240431
- UPC # 097039316554
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Bore Dia. - Sprockets | 1 in |
Outside Dia. | 7 in |
Length through Bore (In.) | 1-7/8 |
Hub Dia. (In.) | 3-3/4 |
Bore Dia. (In.) | 1 |
Pitch Dia. | 6.076 in |
Outside Dia. (In.) | 6.590 |
Pitch Dia. (In.) | 6.076 |
Set Screw Size | 5/16 in |
Length through Bore | 1 7/8 in |
Hub Dia. | 3.75 in |
Hub Diameter | 3 3/4 in |
Outside Diameter | 6.59 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Tooth Width | 0.575 in |
Bore Diameter | 1 in |
Maximum Bore Diameter | 2 3/4 in |
Pitch Diameter | 6.076 in |
Description
Sprocket, Bore Diameter 1 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/4 in, Number of Teeth 19, Outside Diameter 6.59 in, Pitch Diameter 6.076 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 3/4 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-062-4H@90 Set Screw Coupling (RC-062-4H@90)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- ARO Solenoid Air Control Valve, 5/16 In, 24VDC (S5SSMD-1)
- RENEWABLE LUBRICANTS Lubricant, 10W-30, Pail, Yellow, 5 gal. (80604)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 24 # of Teeth (50B24F-1)
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth (50P16)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40P32)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50B19F-1)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 33 # of Teeth (60B33)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 30 # of Teeth (35BS30H X 5/8)
- Tsubaki Chains & Chain Sprockets