Shop All Chain Sprockets
Tsubaki
Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 28 # of Teeth
Mfr # 80B28
Zoro # G2955757
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 28
- Bore Dia. - Sprockets 1 3/8 in
- Outside Dia. 9 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 80B28
- Zoro # G2955757
- UPC # 097039316646
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Bore Dia. - Sprockets | 1 3/8 in |
Outside Dia. | 9 in |
Hub Dia. (In.) | 4-3/4 |
Outside Dia. (In.) | 9.480 |
Length through Bore (In.) | 1-7/8 |
Pitch Dia. (In.) | 8.931 |
Bore Dia. (In.) | 1-3/8 |
Pitch Dia. | 8.931 in |
Set Screw Size | 5/16 in |
Hub Dia. | 4.75 in |
Length through Bore | 2 in |
Keyway Depth | 1/8 in |
Tooth Width | 0.575 in |
Pitch Diameter | 8.931 in |
Hub Diameter | 4 3/4 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 3/8 in |
Outside Diameter | 9.48 in |
Maximum Bore Diameter | 3 1/4 in |
Description
Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3 1/4 in, Number of Teeth 28, Outside Diameter 9.48 in, Pitch Diameter 8.931 in, Bore Type Plain, Chain Number 80, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 4 3/4 in, Hub Projection 1.425 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 2 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6009 2RS, Single Row Ball Bearings (6009 2RS)
- FJC Aluminum Manifold Set, R134A (6785)
- MIDWEST FASTENER 3/8"-24 Fine Thread Ball Joint Assemblies 4PK (31484)
- PARKER Field Adaptor, 1 In NPT, 1 In L (937546)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50B15F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60SH14)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth (40B24)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia., (50B16F-1G)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 24 # of Teeth (35B24F-5/8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 10 # of Teeth (41B10F-3/4)
- TRITAN Sprocket, 5/8-in. Pitch, 24 Hardened Teeth, 1 1/2-in. Finished Bore with Keyway & Set Screws (50BS24H X 1 1/2)
- Tsubaki Chains & Chain Sprockets