Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 60 # of Teeth
Mfr # 60BTL60
Zoro # G0672725
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 60
- Outside Dia. 14.761 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60BTL60
- Zoro # G0672725
- UPC # 097039372499
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 14.761 in |
Pitch Dia. (In.) | 14.330 |
Outside Dia. (In.) | 14.760 |
Hub Dia. (In.) | 4-1/4 |
Pitch Dia. | 14.33 in |
Length through Bore (In.) | 1-3/4 |
Length through Bore | 1 3/4 in |
Hub Dia. | 4.25 in |
For Bushing Size | 2517 |
Hub Diameter | 4 1/4 in |
Outside Diameter | 14.761 in |
Pitch Diameter | 14.33 in |
Minimum Bore Diameter | 2 1/2 in |
Tooth Width | 0.459 in |
Maximum Bore Diameter | 2 1/2 in |
Description
Sprocket, For Bushing Size 2517, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 60, Outside Diameter 14.761 in, Pitch Diameter 14.33 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 1/2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 4 1/4 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Minimum Bore Diameter 2 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 340 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096037.00)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- GATES XPB1320 Metric V-Belt, 1320mm Outside Length, 17mm Top Width, 1 Ribs (XPB1320)
- SPEEDAIRE Valve Cap (TTR4420406G)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 7/8 Bore Dia., 15 # of Teeth (60B15FP)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18F-5/8)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth (50B12F-7/8)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 36 # of Teeth (50BS36 X 1)
- Tsubaki Chains & Chain Sprockets