Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth
Mfr # 60B8
Zoro # G3448575
original price:
$19.96
14% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 8
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B8
- Zoro # G3448575
- UPC # 097039315854
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 2 in |
Pitch Dia. | 1.959 in |
Hub Dia. (In.) | 1-15/32 |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 2.260 |
Pitch Dia. (In.) | 1.959 |
Bore Dia. (In.) | 5/8 |
Set Screw Size | 1/4 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 1.469 in |
Keyway Depth | 3/32 in |
Hub Diameter | 1 1/2 in |
Keyway Width | 3/16 in |
Outside Diameter | 2.26 in |
Pitch Diameter | 1.959 in |
Tooth Width | 0.459 in |
Maximum Bore Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 8, Outside Diameter 2.26 in, Pitch Diameter 1.959 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series QT, Bore Dia 5/8 In (QT58)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Cast Iron (19141207)
- PARKER Air Cylinder, 5/16 in Bore, 2 in Stroke, Round Body Double Acting (0.31DSR02.00)
- CAMPBELL HAUSFELD Intercooler Tube (TX033700AP)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 13 # of Teeth (41B13F-1)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 12 # of Teeth (50B12F-1 3/16)
- TSUBAKI Sprocket , 60 Chain Size, 40 # of Teeth (60BTL40)
- TSUBAKI Sprocket , 50 Chain Size, 36 # of Teeth (50BTL36)
- TSUBAKI Sprocket , 50 Chain Size, 32 # of Teeth (50BTL32)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14)
- Tsubaki Chains & Chain Sprockets