Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 48 # of Teeth
Mfr # 60BTL48
Zoro # G3205142
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 48
- Outside Dia. 11.893 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60BTL48
- Zoro # G3205142
- UPC # 097039372475
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 11.893 in |
Hub Dia. (In.) | 3-5/8 |
Pitch Dia. | 11.468 in |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 11.890 |
Pitch Dia. (In.) | 11.468 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
For Bushing Size | 2012 |
Outside Diameter | 11.893 in |
Hub Diameter | 3 9/16 in |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 11.467 in |
Minimum Bore Diameter | 1/2 in |
Tooth Width | 0.459 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 48, Outside Diameter 11.893 in, Pitch Diameter 11.467 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3M Timing Belts (207-3M-15)
- ZORO SELECT Sight Kit (WK45)
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In (1DHP8)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60B10F-1)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60P15)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B14F-1C)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10SS)
- TSUBAKI Sprocket, 1-1/4" Bore Dia., 13 Teeth (2082B13)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 16 # of Teeth (50BS16H X 3/4)
- Tsubaki Chains & Chain Sprockets