Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 45 # of Teeth
Mfr # 60BTL45
Zoro # G2210801
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 45
- Outside Dia. 11.175 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60BTL45
- Zoro # G2210801
- UPC # 097039372468
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 11.175 in |
Pitch Dia. (In.) | 10.752 |
Hub Dia. (In.) | 3-5/8 |
Length through Bore (In.) | 1-1/4 |
Pitch Dia. | 10.752 in |
Outside Dia. (In.) | 11.180 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Outside Diameter | 11.175 in |
Minimum Bore Diameter | 1/2 in |
Hub Diameter | 3 9/16 in |
Pitch Diameter | 10.752 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | 2012 |
Tooth Width | 0.459 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 45, Outside Diameter 11.175 in, Pitch Diameter 10.752 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6307ZC3, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307ZC3)
- PARKER Hydraulic Hose Crimp Machine, Portable (82C-061L)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z285)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA12-BK)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 12 # of Teeth (41B12F-5/8)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 9 # of Teeth (40B9)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 18 # of Teeth (41B18F-5/8)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50BTL21)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (60B12F-1 1/4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth (50BS17H X 1 1/8)
- Tsubaki Chains & Chain Sprockets