Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 40 # of Teeth
Mfr # 60BTL40
Zoro # G1291123
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 40
- Outside Dia. 9.98 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60BTL40
- Zoro # G1291123
- UPC # 097039372444
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 9.98 in |
Pitch Dia. (In.) | 9.560 |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 9.980 |
Hub Dia. (In.) | 3-5/8 |
Pitch Dia. | 9.56 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
For Bushing Size | 2012 |
Maximum Bore Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 9.98 in |
Tooth Width | 0.459 in |
Hub Diameter | 3 9/16 in |
Pitch Diameter | 9.559 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 40, Outside Diameter 9.98 in, Pitch Diameter 9.559 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 600H100 (600H100)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 20oz, Brush Top Can (12018)
- DIXON Universal Coupler 1/4", MNPT 3/8" (2UM3-B)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 6600 Series (6601-4-4)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth (50B20F-3/4)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 23 # of Teeth (40B23F-1B)
- TSUBAKI Double Strand Sprocket, 40-2 Chain Size, 1/2 Bore Dia., 13 # of Teeth (D40B13H)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50SK60)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 17 # of Teeth (40B17F-7/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 48 # of Teeth (40BS48 X 1)
- Tsubaki Chain Sprockets