Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 36 # of Teeth
Mfr # 60BTL36
Zoro # G3015293
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 36
- Outside Dia. 9.022 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60BTL36
- Zoro # G3015293
- UPC # 097039372437
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 9.022 in |
Hub Dia. (In.) | 3-5/8 |
Outside Dia. (In.) | 9.020 |
Pitch Dia. (In.) | 8.606 |
Length through Bore (In.) | 1-1/4 |
Pitch Dia. | 8.606 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Pitch Diameter | 8.605 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | 2012 |
Hub Diameter | 3 9/16 in |
Tooth Width | 0.459 in |
Minimum Bore Diameter | 1/2 in |
Outside Diameter | 9.022 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 36, Outside Diameter 9.022 in, Pitch Diameter 8.605 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 9/16 In, St, PK3 (3ZN88)
- TB WOODS L-Jaw Coupling Insert, L150, Buna N (L150N)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC24170, Return Line, 10 micron, Outside-In (MF0062273)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-100-31)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60SDS20)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18F-1/2)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 30 # of Teeth (60B30)
- TSUBAKI Sprocket , 60 Chain Size, 26 # of Teeth (60SK26)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50B11F-1)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 15 # of Teeth (25B15)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth (35B12F-3/4)
- Tsubaki Chains & Chain Sprockets