Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 3/4 Bore Dia., 9 # of Teeth
Mfr # 60B9
Zoro # G3204266
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 9
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B9
- Zoro # G3204266
- UPC # 097039315861
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 3 in |
Pitch Dia. | 2.193 in |
Length through Bore (In.) | 1-1/4 |
Bore Dia. (In.) | 3/4 |
Outside Dia. (In.) | 2.510 |
Hub Dia. (In.) | 1-11/16 |
Pitch Dia. (In.) | 2.193 |
Set Screw Size | 1/4 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 1.688 in |
Pitch Diameter | 2.193 in |
Bore Diameter | 3/4 in |
Maximum Bore Diameter | 7/8 in |
Keyway Depth | 3/32 in |
Hub Diameter | 1 9/16 in |
Keyway Width | 3/16 in |
Tooth Width | 0.459 in |
Outside Diameter | 2.51 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 9, Outside Diameter 2.51 in, Pitch Diameter 2.193 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 9/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12M)
- REELCRAFT Reelcraft 5650 OLP 3/8"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (5650 OLP)
- NTN NJ204C3, Cylindrical Roller Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open (NJ204/C3)
- INTERSTATE PNEUMATICS Adapter Converts C02 Paintball Tank to Standard CGA 320 Male Fitting (WRCO2-5A4)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 20 # of Teeth (50B20F-1)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 8 # of Teeth (40B8)
- TSUBAKI Sprocket , 60 Chain Size, 17 # of Teeth (60BTL17)
- TSUBAKI Sprocket , 60 Chain Size, 12 # of Teeth (60JA12)
- TSUBAKI Sprocket , 40 Chain Size, 21 # of Teeth (40BTL21)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35B17F-1)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 41 Chain Size, 28 # of Teeth (41A28H X 5/8)
- Tsubaki Chains & Chain Sprockets