Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 3/4 Bore Dia., 18 # of Teeth
Mfr # 60B18
Zoro # G2596316
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 18
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 5 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B18
- Zoro # G2596316
- UPC # 097039315953
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 5 in |
Outside Dia. (In.) | 4.700 |
Pitch Dia. | 4.319 in |
Bore Dia. (In.) | 3/4 |
Length through Bore (In.) | 1-1/4 |
Hub Dia. (In.) | 3-1/2 |
Pitch Dia. (In.) | 4.319 |
Set Screw Size | 1/4 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.5 in |
Keyway Depth | 3/32 in |
Outside Diameter | 4.7 in |
Hub Diameter | 3 1/2 in |
Tooth Width | 0.459 in |
Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Pitch Diameter | 4.319 in |
Maximum Bore Diameter | 2 3/8 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 3/8 in, Number of Teeth 18, Outside Diameter 4.7 in, Pitch Diameter 4.319 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/2 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- GATES Truflex V-Belts, 3L130 (3L130)
- EATON Communication Card, Modbus or Johnson (OPTC2)
- ENERPAC O Ring -048 (B1402503)
- TSUBAKI Sprocket, 3/4" Bore Dia., 23 Teeth (2060B23)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 19 # of Teeth (35B19F-5/8)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth (35B24)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50B10F-3/4)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 8 # of Teeth (35B8)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- TSUBAKI Sprocket , 50 Chain Size, 42 # of Teeth (50Q42)
- Tsubaki Chain Sprockets