Shop All Chain Sprockets
Tsubaki
Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth
Mfr # 60B17
Zoro # G3148853
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60B17
- Zoro # G3148853
- UPC # 097039315946
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 3/4 in |
Outside Dia. | 4 in |
Pitch Dia. (In.) | 4.082 |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 4.460 |
Bore Dia. (In.) | 3/4 |
Hub Dia. (In.) | 3-1/4 |
Pitch Dia. | 4.082 in |
Set Screw Size | 1/4 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.25 in |
Maximum Bore Diameter | 2 1/4 in |
Hub Diameter | 3 1/4 in |
Tooth Width | 0.459 in |
Keyway Depth | 3/32 in |
Pitch Diameter | 4.082 in |
Bore Diameter | 3/4 in |
Outside Diameter | 4.46 in |
Keyway Width | 3/16 in |
Description
Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 17, Outside Diameter 4.46 in, Pitch Diameter 4.082 in, Bore Type Plain, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932650Q, Pressure Line, 6 micron (ZX-932650Q)
- CONTINENTAL 3/8" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026256)
- DIXON Push-Loc Barb to Industrial Plug, 27 cfm (D2B2)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6307 2ZNR JEM)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth (35B19)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50A60)
- TSUBAKI Single Strand Sprocket , 25 Chain Size, 1/4 Bore Dia., 16 # of Teeth (25B16SS)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40JA16)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth (35B13F-5/8)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40H16)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 14 # of Teeth (35BS14H X 5/8)
- Tsubaki Chains & Chain Sprockets