Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 30 # of Teeth
Mfr # 60BTL30
Zoro # G1648884
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 30
- Outside Dia. 7.586 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60BTL30
- Zoro # G1648884
- UPC # 097039375889
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 7.586 in |
Pitch Dia. | 7.175 in |
Pitch Dia. (In.) | 7.175 |
Hub Dia. (In.) | 3-5/8 |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 7.590 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Outside Diameter | 7.586 in |
Tooth Width | 0.459 in |
Minimum Bore Diameter | 1/2 in |
Hub Diameter | 3 5/8 in |
Pitch Diameter | 7.175 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | 2012 |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 30, Outside Diameter 7.586 in, Pitch Diameter 7.175 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- BESTORQ Aftermarket MASSEY FERGUSON 842464M2 Replacement Belt, C62 (C62)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-1147 Lever Type Grease Gun W-18 Inchwhip Hose 16Oz.Bulk - (438-1147)
- SMC Compact Cylinder, 63mm Bore, 50mm Stroke (CDQ2KB63-50DMZ)
- TSUBAKI Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 11 # of Teeth (41B11)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40SK70)
- TSUBAKI Sprocket , 40 Chain Size, 30 # of Teeth (40SH30)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40B20F-1)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 20 # of Teeth (41B20F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 42 # of Teeth (50Q42)
- Tsubaki Chain Sprockets