Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 26 # of Teeth
Mfr # 60BTL26
Zoro # G3210304
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 26
- Outside Dia. 6.627 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60BTL26
- Zoro # G3210304
- UPC # 097039375858
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 6.627 in |
Pitch Dia. (In.) | 6.222 |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 6.630 |
Pitch Dia. | 6.222 in |
Hub Dia. (In.) | 3-5/8 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Maximum Bore Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
Hub Diameter | 3 5/8 in |
Outside Diameter | 6.627 in |
For Bushing Size | 2012 |
Tooth Width | 0.459 in |
Pitch Diameter | 6.222 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 26, Outside Diameter 6.627 in, Pitch Diameter 6.222 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- DREMEL MotorBrushesfor275285395/595 (90930-05)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B37E)
- DIXON Clockwise Spiral Clamp, 2" (SC200)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50BTL48)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 23 # of Teeth (35B23)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-7/16 Bore Dia., (50B15F-1G)
- TSUBAKI Double Strand Sprocket, 40-2 Chain Size, 1/2 Bore Dia., 13 # of Teeth (D40B13H)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- TRITAN Sprocket, 1-in. Pitch, 30 Teeth, 1 3/4-in. Finished Bore with Keyway & Set Screws (80BS30 X 1 3/4)
- Tsubaki Chain Sprockets