Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 24 # of Teeth
Mfr # 60SDS24
Zoro # G3128632
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 24
- Outside Dia. 6.15 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60SDS24
- Zoro # G3128632
- UPC # 097039379566
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 6.15 in |
Hub Dia. (In.) | 3-1/2 |
Pitch Dia. | 5.746 in |
Length through Bore (In.) | 3/4 |
Pitch Dia. (In.) | 5.746 |
Outside Dia. (In.) | 6.150 |
Length through Bore | 3/4 in |
Hub Dia. | 3.5 in |
Hub Diameter | 3 3/16 in |
For Bushing Size | SDS |
Width with Bushing | 1.318 in |
Tooth Width | 0.459 in |
Outside Diameter | 6.15 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 5.746 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 24, Outside Diameter 6.15 in, Pitch Diameter 5.746 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 3/16 in, Hub Projection 0.291 in, Hub Type One Side, Length through Bore 3/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 220738A Adapter Bracket For Mod (220738A)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34 (CAT-1P1060SP)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- VIAIR Portable Compressor Air Extension Hose, 8 (00016)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth (40B22)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth (35B24)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60Q60)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60BTL20)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 22 # of Teeth (50B22F-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 32 # of Teeth (50BS32H X 1)
- Tsubaki Chains & Chain Sprockets