Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 23 # of Teeth
Mfr # 60BTL23
Zoro # G1402003
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 23
- Outside Dia. 5.907 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60BTL23
- Zoro # G1402003
- UPC # 097039375827
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 5.907 in |
Hub Dia. (In.) | 3-5/8 |
Pitch Dia. | 5.508 in |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 5.910 |
Pitch Dia. (In.) | 5.508 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Tooth Width | 0.459 in |
Pitch Diameter | 5.508 in |
Maximum Bore Diameter | 2 in |
Hub Diameter | 3 5/8 in |
Outside Diameter | 5.907 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2012 |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 23, Outside Diameter 5.907 in, Pitch Diameter 5.508 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A44)
- ARO Valve, E Series, E212HP (E212HP)
- ARO Lockout Valve, 1/4 In, 95 CFM, 250 PSI (104391-2)
- TSUBAKI Sprocket , 40 Chain Size, 16 # of Teeth (40H16)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 26 # of Teeth (40B26F-3/4)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth (40B24F-1)
- TSUBAKI Sprocket , 40 Chain Size, 22 # of Teeth (40BTL22)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-7/8 Bore Dia., 25 # of Teeth (80BS25 X 1 7/8)
- Tsubaki Chains & Chain Sprockets