Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 22 # of Teeth
Mfr # 60SDS22
Zoro # G3383493
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 22
- Outside Dia. 5.67 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60SDS22
- Zoro # G3383493
- UPC # 097039379542
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 5.67 in |
Length through Bore (In.) | 3/4 |
Hub Dia. (In.) | 3-1/2 |
Outside Dia. (In.) | 5.670 |
Pitch Dia. (In.) | 5.270 |
Pitch Dia. | 5.27 in |
Length through Bore | 3/4 in |
Hub Dia. | 3.5 in |
Maximum Bore Diameter | 2 in |
For Bushing Size | SDS |
Outside Diameter | 5.67 in |
Pitch Diameter | 5.27 in |
Width with Bushing | 1.318 in |
Minimum Bore Diameter | 1/2 in |
Tooth Width | 0.459 in |
Hub Diameter | 3 3/16 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 22, Outside Diameter 5.67 in, Pitch Diameter 5.27 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 3/16 in, Hub Projection 0.291 in, Hub Type One Side, Length through Bore 3/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-11)
- DAYTON B38 V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (3X635)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 2.25" OD (2AK22-5/8)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 15mm (L09015MM)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth (41B13)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50A60)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40SK70)
- TSUBAKI Sprocket , 50 Chain Size, 28 # of Teeth (50SDS28)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- TSUBAKI Sprocket , 60 Chain Size, 18 # of Teeth (60BTL18)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth (133512)
- Tsubaki Chain Sprockets