Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 22 # of Teeth
Mfr # 60Q22
Zoro # G1230047
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 22
- Outside Dia. 5.666 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60Q22
- Zoro # G1230047
- UPC # 097039783332
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 5.666 in |
Pitch Dia. | 5.27 in |
Pitch Dia. (In.) | 5.270 |
Outside Dia. (In.) | 5.670 |
Hub Dia. (In.) | 3.875 |
Length through Bore (In.) | 1.750 |
Length through Bore | 1 3/4 in |
Hub Dia. | 3.875 in |
For Bushing Size | Q1 |
Width with Bushing | 2.49 in |
Tooth Width | 0.459 in |
Hub Diameter | 3 7/8 in |
Outside Diameter | 5.666 in |
Pitch Diameter | 5.508 in |
Description
Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 22, Outside Diameter 5.666 in, Pitch Diameter 5.508 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 2.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 1,087.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 90V DC Voltage (6Z406)
- SPRAYWAY Lubricant Protectant, Aerosol Can, 20 Oz. (SW288)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/8 Inch NPT Male End (FM23)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 18 # of Teeth (35B18F-1)
- TSUBAKI Sprocket , 60 Chain Size, 45 # of Teeth (60SF45)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (60B17F-1D)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 35# of Teeth (25B35)
- Tsubaki Chain Sprockets