Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 22 # of Teeth
Mfr # 60BTL22
Zoro # G2654215
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 22
- Outside Dia. 5.666 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60BTL22
- Zoro # G2654215
- UPC # 097039375810
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 5.666 in |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 5.670 |
Pitch Dia. (In.) | 5.270 |
Pitch Dia. | 5.27 in |
Hub Dia. (In.) | 3-5/8 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Maximum Bore Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2012 |
Pitch Diameter | 5.27 in |
Tooth Width | 0.459 in |
Hub Diameter | 3 5/8 in |
Outside Diameter | 5.666 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 22, Outside Diameter 5.666 in, Pitch Diameter 5.27 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Metric Assembly <4 OD, 30306M-90KM1 (30306M-90KM1)
- LINCOLN Clear Grease Tube (1100CLR)
- VALCOOL Soluble Oil, 5 gal., Pail (VP650P-005B)
- EATON AEROQUIP Adpt, FNPT, 1/8-27, Strt (2096-2S)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40BTL70)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 16 # of Teeth (60B16F-1J)
- TSUBAKI Sprocket , 40 Chain Size, 30 # of Teeth (40SH30)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 13 # of Teeth (80B13)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50A60)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 12 # of Teeth (35BS12H X 1/2)
- Tsubaki Chains & Chain Sprockets