Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 21 # of Teeth
Mfr # 60BTL21
Zoro # G0414111
original price:
$77.19
4% off
new price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 21
- Outside Dia. 5.426 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60BTL21
- Zoro # G0414111
- UPC # 097039375803
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 5.426 in |
Pitch Dia. | 5.033 in |
Pitch Dia. (In.) | 5.033 |
Outside Dia. (In.) | 5.430 |
Length through Bore (In.) | 1-1/4 |
Hub Dia. (In.) | 3-5/8 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Pitch Diameter | 5.033 in |
Outside Diameter | 5.426 in |
Tooth Width | 0.459 in |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Hub Diameter | 3 5/8 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 21, Outside Diameter 5.426 in, Pitch Diameter 5.033 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-200 Set Screw Collar (C-200)
- FESTO Compact Cylinder ADVUL-40-10-P-A (ADVUL-40-10-P-A)
- KBC Ball Bearing, 65mm x 120mm x 23mm, single row deep groove ball bearing, two shields, C3 Fit (6213-ZZ KBC)
- SPEEDAIRE Air Cylinder, 6 in Bore, 12 in Stroke, NFPA Double Acting (2W493)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B18F-1C)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (60B14F-1 1/4)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (40B15F-1B)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50BTL24)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50SDS24)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50B10F-3/4)
- DODGE Chain Coupling Flange, FB4016 X 7/8 (4016 7/8 CPLG CHN)
- Tsubaki Chains & Chain Sprockets