Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 20 # of Teeth
Mfr # 60BTL20
Zoro # G2535854
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 20
- Outside Dia. 5.185 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60BTL20
- Zoro # G2535854
- UPC # 097039375797
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 5.185 in |
Pitch Dia. (In.) | 4.794 |
Length through Bore (In.) | 1-1/4 |
Hub Dia. (In.) | 3-5/8 |
Outside Dia. (In.) | 5.190 |
Pitch Dia. | 4.794 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Maximum Bore Diameter | 2 in |
Hub Diameter | 3 5/8 in |
Outside Diameter | 5.185 in |
Pitch Diameter | 4.794 in |
Tooth Width | 0.459 in |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 20, Outside Diameter 5.185 in, Pitch Diameter 4.794 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.791 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-118-SS Set Screw Collar (GSC-118-SS)
- CLIMAX METAL PRODUCTS H2C-325 Two-Piece Clamping Collar (H2C-325)
- NSK NSK 6011ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6011ZZ)
- SKF SKF 6206NR C3, Single Row Ball Bearings (6206NR C3)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 13 # of Teeth (50B13F-3/4)
- TSUBAKI Double Single Roller Chain Sprockets, DS80Q17 (DS80Q17)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth (40B26F-1)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth (50B18)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 17 # of Teeth (60BS17H X 1)
- Tsubaki Chain Sprockets