Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 14 # of Teeth
Mfr # 60P14
Zoro # G2621367
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 14
- Outside Dia. 3.736 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 60P14
- Zoro # G2621367
- UPC # 097039169068
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 3.736 in |
Hub Dia. (In.) | 3 |
Pitch Dia. (In.) | 3.371 |
Pitch Dia. | 3.371 in |
Outside Dia. (In.) | 3.740 |
Length through Bore (In.) | 1.3125 |
Length through Bore | 1 5/16 in |
Hub Dia. | 3.0 in |
Outside Diameter | 3.736 in |
Tooth Width | 0.459 in |
Hub Diameter | 3 in |
Pitch Diameter | 3.371 in |
For Bushing Size | P1 |
Width with Bushing | 1.928 in |
Description
Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 14, Outside Diameter 3.736 in, Pitch Diameter 3.371 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.854 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 1.928 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- CONTINENTAL CONTITECH AX34 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (AX34)
- MILTON INDUSTRIES 1/4" Fem. Body A-Style (775)
- TOMPKINS Hydraulic Fitting-Metric CompressionL42(52X2.0) UNION (MC6020-L42-L42)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 19 # of Teeth (35B19F-3/4)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth (40B11)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (60B18F-1D)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth (40B22)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- MARTIN SPROCKET & GEAR (2012) Spk Roller Tb, 50BTB48 (50BTB48)
- Tsubaki Chains & Chain Sprockets