Shop All Chain Sprockets
Tsubaki
Sprocket , 60 Chain Size, 14 # of Teeth
Mfr # 60BTL14
Zoro # G0893812
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 14
- Outside Dia. 3.736 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 60BTL14
- Zoro # G0893812
- UPC # 097039375735
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Outside Dia. | 3.736 in |
Hub Dia. (In.) | 2-15/32 |
Pitch Dia. | 3.371 in |
Outside Dia. (In.) | 3.740 |
Pitch Dia. (In.) | 3.371 |
Length through Bore (In.) | 1 |
Length through Bore | 1 in |
Hub Dia. | 2.469 in |
Pitch Diameter | 3.371 in |
Outside Diameter | 3.736 in |
Minimum Bore Diameter | 1 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Tooth Width | 0.459 in |
Hub Diameter | 2 15/32 in |
For Bushing Size | 1210 |
Description
Sprocket, For Bushing Size 1210, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 14, Outside Diameter 3.736 in, Pitch Diameter 3.371 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 15/32 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1962mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1962)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Eccentric Lock (VE-216)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 20 # of Teeth (50B20FP)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10F-1/2)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 14 # of Teeth (50B14)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50B16F-7/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (40B15F-1B)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 19 # of Teeth (80BS19H X 1 7/16)
- Tsubaki Chain Sprockets