Shop All Chain Sprockets
Tsubaki
Sprocket, 5/8" Bore Dia., 8 Teeth
Mfr # 2052B8
Zoro # G105748002
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (Plain Bore)
- Bore Type Plain
- Material Steel
- Number of Teeth 8
- Length through Bore 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2052B8
- Zoro # G105748002
- UPC # 097039346315
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore | 1 in |
Hub Diameter | 2 3/8 in |
Outside Diameter | 3.77 in |
Bore Diameter | 5/8 in |
Pitch Diameter | 3.266 in |
Tooth Width | 0.343 in |
Maximum Bore Diameter | 1 5/8 in |
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 8, Outside Diameter 3.77 in, Pitch Diameter 3.266 in, Bore Type Plain, Chain Number C2052, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Keyway No, Length through Bore 1 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cable Reel, 20 ft., Stainless Steel, Silver (440G04)
- HANSEN Fitting 3/4Inx3/4In Straight Pipe Swivel (9205X12X12)
- MVP MASTER RAM SERIES 4" Air Filter Box with Mat (4" Air Filter Box with Mat)
- MARCO Air Hose Coupling 4-Lug Female 1-1/2" NPT - Metal End (10ME4)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth (35B19)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 10 # of Teeth (25B10)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth (40B40)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50SDS23)
- TSUBAKI Sprocket , 60 Chain Size, 60 # of Teeth (60Q60)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 13 # of Teeth (40B13F-7/8)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D50CTB42 (D50CTB42)
- Tsubaki Chain Sprockets