Shop All Chain Sprockets
Tsubaki
Sprocket, 5/8" Bore Dia., 10 Teeth
Mfr # 2042B10
Zoro # G205747974
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (Plain Bore)
- Bore Type Plain
- Number of Teeth 10
- Material Steel
- Length through Bore 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 2042B10
- Zoro # G205747974
- UPC # 097039346124
- Country of Origin China
- Category Chain Sprockets
Dimensions
Length through Bore | 1 in |
Maximum Bore Diameter | 1 3/4 in |
Bore Diameter | 5/8 in |
Tooth Width | 0.284 in |
Pitch Diameter | 3.236 in |
Outside Diameter | 3.68 in |
Hub Diameter | 2 9/16 in |
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/4 in, Number of Teeth 10, Outside Diameter 3.68 in, Pitch Diameter 3.236 in, Bore Type Plain, Chain Number C2042, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 2 9/16 in, Hub Projection 0.716 in, Keyway No, Length through Bore 1 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SD, 1-11/16" Bore (SD-1-11/16)
- DIXON Type B Male x Hose, Shank, 4" (MC3094)
- FESTO Standards-Based Cylinder DSNU-16-40-PPV-A (DSNU-16-40-PPV-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON PG080CH, Pressure Line, 10 micron (ZX-PG080CH)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 8 # of Teeth (80B8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 35 # of Teeth (40B35F-1)
- TSUBAKI Sprocket, 25 Chain Size, 1/2 Bore Dia., 45 # of Teeth (25B45)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40B15F-7/8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 21 # of Teeth (50B21F-1)
- TSUBAKI Sprocket , 50 Chain Size, 40 # of Teeth (50BTL40)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 14 # of Teeth (25B14)
- Tsubaki Chains & Chain Sprockets