Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 60 # of Teeth
Mfr # 50BTL60
Zoro # G2780461
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 60
- Outside Dia. 12.301 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50BTL60
- Zoro # G2780461
- UPC # 097039372154
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 12.301 in |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 12.300 |
Hub Dia. (In.) | 3-5/8 |
Pitch Dia. | 11.942 in |
Pitch Dia. (In.) | 11.942 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Hub Diameter | 3 9/16 in |
Pitch Diameter | 11.942 in |
For Bushing Size | 2012 |
Outside Diameter | 12.301 in |
Tooth Width | 0.343 in |
Maximum Bore Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 60, Outside Diameter 12.301 in, Pitch Diameter 11.942 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- TRITAN Radial Ball Bearing, PS, 20mm, 6304 (6304/C3)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 300 psi (P-LP-130)
- SKF SKF-6302RS1, Single Row Ball Brgs, 6302RS1 (6302RS1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50B19F-1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60B10F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13F-1/2)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 21 # of Teeth (60B21)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 22 # of Teeth (35B22)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50BTL24)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 25 # of Teeth (35BS25H X 3/4)
- Tsubaki Chain Sprockets