Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 60 # of Teeth
Mfr # 50A60
Zoro # G3489692
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 60
- Outside Dia. 12.301 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50A60
- Zoro # G3489692
- UPC # 097039808691
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 12.301 in |
Hub Dia. (In.) | 4.50 |
Pitch Dia. | 11.942 in |
Outside Dia. (In.) | 12.300 |
Pitch Dia. (In.) | 11.942 |
Length through Bore (In.) | 1.750 |
Length through Bore | 1 3/4 in |
Hub Dia. | 4.5 in |
Tooth Width | 0.343 in |
Hub Diameter | 4 1/2 in |
Pitch Diameter | 11.942 in |
For Bushing Size | Q1 |
Outside Diameter | 12.301 in |
Width with Bushing | 2.499 in |
Description
Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 60, Outside Diameter 12.301 in, Pitch Diameter 11.942 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.407 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width with Bushing 2.499 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 0.75 Hp General Purpose Motor, 1 Phase, 1800 Rpm, B318 (B318)
- PRIMEFIT Lincoln Coupler Steel 1/4" x 1/4" Male NPT 10PCS (LC1414MS-B10-P)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4585070)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9180, Return Line, 10 micron, Outside-In (MF0062273)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50B18F-1 1/4)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60B20F-1 1/2)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 12 # of Teeth (41B12)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40B10F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60BTL36)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 23 # of Teeth (35B23)
- DODGE Chain Coupling Flange, FB5016 X 1 3/8 (099111 FB5016X1-3/8)
- Tsubaki Chains & Chain Sprockets