Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 5/8 Bore Dia., 9 # of Teeth
Mfr # 50B9
Zoro # G2803421
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 9
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50B9
- Zoro # G2803421
- UPC # 097039315274
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 2 in |
Pitch Dia. (In.) | 1.828 |
Hub Dia. (In.) | 1-3/8 |
Outside Dia. (In.) | 2.090 |
Length through Bore (In.) | 1 |
Pitch Dia. | 1.828 in |
Bore Dia. (In.) | 5/8 |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Hub Dia. | 1.375 in |
Tooth Width | 0.343 in |
Bore Diameter | 5/8 in |
Pitch Diameter | 1.828 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 3/4 in |
Keyway Depth | 3/32 in |
Outside Diameter | 2.09 in |
Hub Diameter | 1 3/8 in |
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 9, Outside Diameter 2.09 in, Pitch Diameter 1.828 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 3/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 89 in. EL-4 Rib (890J4)
- PIX V-Belt, 3L Wrapped, 3/8 X 34.5 (3L345)
- MARATHON MOTORS Vector Motor, 1/4 HP, .75 lb-ft, 230/460V (056H17T2001)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B581000XXC)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 16 # of Teeth (60B16)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 15 # of Teeth (50B15F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 19 # of Teeth (40B19F-1)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 11 # of Teeth (60B11FL)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (40B23F-1D)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- Tsubaki Chains & Chain Sprockets