Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 5/8 Bore Dia., 20 # of Teeth
Mfr # 50B20
Zoro # G3360235
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B20
- Zoro # G3360235
- UPC # 097039315380
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 4 in |
Hub Dia. (In.) | 3 |
Bore Dia. (In.) | 5/8 |
Outside Dia. (In.) | 4.320 |
Pitch Dia. | 3.995 in |
Pitch Dia. (In.) | 3.995 |
Length through Bore (In.) | 1-1/8 |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Hub Dia. | 3.0 in |
Tooth Width | 0.343 in |
Bore Diameter | 5/8 in |
Hub Diameter | 3 in |
Keyway Depth | 3/32 in |
Outside Diameter | 4.23 in |
Pitch Diameter | 3.995 in |
Maximum Bore Diameter | 2 in |
Keyway Width | 3/16 in |
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 20, Outside Diameter 4.23 in, Pitch Diameter 3.995 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R5VX1060-4 Power-Wedge Cog-Band (R5VX1060-4)
- STUCCHI Quick Couplers (VEP Series - Flat Face): 7975 PSI, 1/2 in. Body Female (237502)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X06X06)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60Q30)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth (50B17F-1 1/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 14 # of Teeth (41B14F-1)
- TRITAN Sprocket , 80 Chain Size, 32 # of Teeth (80SF32)
- Tsubaki Chain Sprockets