Shop All Chain Sprockets
Tsubaki
Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth
Mfr # 50B15
Zoro # G2480712
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50B15
- Zoro # G2480712
- UPC # 097039315335
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 3 in |
Hub Dia. (In.) | 2-3/8 |
Pitch Dia. | 3.006 in |
Length through Bore (In.) | 1 |
Outside Dia. (In.) | 3.320 |
Pitch Dia. (In.) | 3.006 |
Bore Dia. (In.) | 5/8 |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Hub Dia. | 2.375 in |
Bore Diameter | 5/8 in |
Hub Diameter | 2 3/8 in |
Maximum Bore Diameter | 1 1/2 in |
Keyway Width | 3/16 in |
Pitch Diameter | 3.006 in |
Tooth Width | 0.343 in |
Keyway Depth | 3/32 in |
Outside Diameter | 3.32 in |
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 15, Outside Diameter 3.32 in, Pitch Diameter 3.006 in, Bore Type Plain, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / 4L560LG, 4L560K (4L560K)
- CONTINENTAL CONTITECH BX60 Cogged V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (BX60)
- BREEZE Hose Clamp, GP, SAE 6,316SS, PK10 (66006)
- BROWNING Hvac Rubber, #RUBRS110 (RUBRS110)
- TSUBAKI Sprocket , 40 Chain Size, 14 # of Teeth (40BTL14)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19)
- TSUBAKI Sprocket , 60 Chain Size, 1 Bore Dia., 30 # of Teeth (60B30)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50BTL20)
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth (40BTL24)
- TSUBAKI Sprocket , 60 Chain Size, 40 # of Teeth (60BTL40)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1008, 1/2in (40BTL14H)
- Tsubaki Chains & Chain Sprockets