Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 48 # of Teeth
Mfr # 50SDS48
Zoro # G3427882
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 48
- Outside Dia. 9.91 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50SDS48
- Zoro # G3427882
- UPC # 097039379344
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 9.91 in |
Pitch Dia. | 9.556 in |
Pitch Dia. (In.) | 9.556 |
Hub Dia. (In.) | 3-5/8 |
Outside Dia. (In.) | 9.910 |
Length through Bore (In.) | 3/4 |
Length through Bore | 3/4 in |
Hub Dia. | 3.625 in |
Pitch Diameter | 9.556 in |
Width with Bushing | 1.312 in |
For Bushing Size | SDS |
Hub Diameter | 3 3/16 in |
Minimum Bore Diameter | 1/2 in |
Tooth Width | 0.343 in |
Outside Diameter | 9.91 in |
Maximum Bore Diameter | 2 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 48, Outside Diameter 9.91 in, Pitch Diameter 9.556 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 3/16 in, Hub Projection 0.407 in, Hub Type One Side, Length through Bore 3/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A88 (A88)
- BESTORQ Aftermarket replacement for 104334 Yazoo Kees ZVKH72271 (Pump Drive) belt, SPA1800 (SPA1800)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-21 (8MGT-640-21)
- DAYTON Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V (484H33)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 9 # of Teeth (80B9)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50B18F-1 1/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 20 # of Teeth (41B20F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 11 # of Teeth (35B11F-1/2)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 18 # of Teeth (40B18)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 11 # of Teeth (60B11FL)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-5/8 Bore Dia., 15 # of Teeth (60B15F-1J)
- Tsubaki Chains & Chain Sprockets