Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 40 # of Teeth
Mfr # 50BTL40
Zoro # G2092535
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 40
- Outside Dia. 8.316 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50BTL40
- Zoro # G2092535
- UPC # 097039372109
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 8.316 in |
Length through Bore (In.) | 1-1/4 |
Pitch Dia. (In.) | 7.966 |
Outside Dia. (In.) | 8.320 |
Hub Dia. (In.) | 3-5/8 |
Pitch Dia. | 7.966 in |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
For Bushing Size | 2012 |
Minimum Bore Diameter | 1/2 in |
Hub Diameter | 3 9/16 in |
Tooth Width | 0.343 in |
Maximum Bore Diameter | 2 in |
Outside Diameter | 8.316 in |
Pitch Diameter | 7.966 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 40, Outside Diameter 8.316 in, Pitch Diameter 7.966 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 2RS PRX)
- CONTINENTAL CONTITECH AX41 Cogged V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,000 psi (THP-N-350)
- HHIP CNMG-432-PM Coated Carbide Insert (6000-3432)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14)
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth (60SDS22)
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth (60BTL22)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50B32)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/8 Bore Dia., 19 # of Teeth (60B19F-1F)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1615, 1in (80BTL13H)
- Tsubaki Chains & Chain Sprockets