Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 32 # of Teeth
Mfr # 50BTL32
Zoro # G3095102
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 32
- Outside Dia. 6.721 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50BTL32
- Zoro # G3095102
- UPC # 097039372079
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 6.721 in |
Hub Dia. (In.) | 3-5/8 |
Pitch Dia. (In.) | 6.376 |
Pitch Dia. | 6.376 in |
Outside Dia. (In.) | 6.720 |
Length through Bore (In.) | 1-1/4 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
For Bushing Size | 2012 |
Maximum Bore Diameter | 2 in |
Hub Diameter | 3 9/16 in |
Outside Diameter | 6.721 in |
Pitch Diameter | 6.376 in |
Minimum Bore Diameter | 1/2 in |
Tooth Width | 0.343 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 32, Outside Diameter 6.721 in, Pitch Diameter 6.376 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 9/16 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Evaporative Cooler Motor, 240V, Ring, Ball (.7518OS1DEC56)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (500820TCU3)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3410 (3410)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 13 # of Teeth (50B13F-3/4)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10SS)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 9 # of Teeth (80B9)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50B10F-3/4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 21 # of Teeth (50BS21H X 1)
- Tsubaki Chain Sprockets