Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 30 # of Teeth
Mfr # 50BTL30
Zoro # G2268996
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 30
- Outside Dia. 6.321 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50BTL30
- Zoro # G2268996
- UPC # 097039375698
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 6.321 in |
Pitch Dia. | 5.979 in |
Hub Dia. (In.) | 3-5/8 |
Pitch Dia. (In.) | 5.979 |
Length through Bore (In.) | 1-1/4 |
Outside Dia. (In.) | 6.320 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Tooth Width | 0.343 in |
Minimum Bore Diameter | 1/2 in |
For Bushing Size | 2012 |
Pitch Diameter | 5.979 in |
Maximum Bore Diameter | 2 in |
Outside Diameter | 6.321 in |
Hub Diameter | 3 5/8 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 30, Outside Diameter 6.321 in, Pitch Diameter 5.979 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREGRIP Electro-hydraulic Third Function Tractor Kit (KIT-TFK3T)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (207424)
- FESTO Hand Lever Valve H-3-1/4-B (H-3-1/4-B)
- STEELMAN 30-Foot x 3/8" Rubber Air Hose with 1/4" Male NPT Brass Fittings (98215-IND)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 15 # of Teeth (25B15)
- TSUBAKI Sprocket , 50 Chain Size, 54 # of Teeth (50Q54)
- TSUBAKI Sprocket, 80 Chain Size, 1 Bore Dia., 10 # of Teeth (80B10)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 22 # of Teeth (50B22F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40B10F-5/8)
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth (2052B8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 18 # of Teeth (25BS18H X 3/4)
- Tsubaki Chains & Chain Sprockets