Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 24 # of Teeth
Mfr # 50SDS24
Zoro # G2684841
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 24
- Outside Dia. 5.12 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50SDS24
- Zoro # G2684841
- UPC # 097039379221
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 5.12 in |
Pitch Dia. | 4.788 in |
Outside Dia. (In.) | 5.120 |
Length through Bore (In.) | 3/4 |
Pitch Dia. (In.) | 4.788 |
Hub Dia. (In.) | 3-5/8 |
Length through Bore | 3/4 in |
Hub Dia. | 3.625 in |
For Bushing Size | SDS |
Width with Bushing | 1.312 in |
Pitch Diameter | 4.788 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Outside Diameter | 5.12 in |
Tooth Width | 0.343 in |
Hub Diameter | 3 3/16 in |
Description
Sprocket, For Bushing Size SDS, For Bushing Type Quick Detachable, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 24, Outside Diameter 5.12 in, Pitch Diameter 4.788 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 3/16 in, Hub Projection 0.407 in, Hub Type One Side, Length through Bore 3/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 52 in. OC (A50/4L520)
- DAYTON Motor, PSC, 1/3hp, 1075/4,208-230, Ring/Stud (7E666)
- IDEAL TRIDON HyGear 680 Series Interlocked Worm Gear Hose Clamp, Stainless Steel (6836053)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 143T Frame (6K825)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60BTL36)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 15 # of Teeth (25B15)
- TSUBAKI Double Single Roller Chain Sprockets, DS60Q21 (DS60Q21)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40B16F-3/4)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50B18F-1B)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50BTL48)
- TSUBAKI Sprocket , 60 Chain Size, 24 # of Teeth (60SDS24)
- Tsubaki Chain Sprockets