Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 23 # of Teeth
Mfr # 50BTL23
Zoro # G1098264
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 23
- Outside Dia. 4.922 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50BTL23
- Zoro # G1098264
- UPC # 097039375636
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 4.922 in |
Pitch Dia. | 4.59 in |
Pitch Dia. (In.) | 4.590 |
Outside Dia. (In.) | 4.920 |
Length through Bore (In.) | 1-1/4 |
Hub Dia. (In.) | 3-5/8 |
Length through Bore | 1 1/4 in |
Hub Dia. | 3.625 in |
Tooth Width | 0.343 in |
For Bushing Size | 2012 |
Outside Diameter | 4.922 in |
Hub Diameter | 3 5/8 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 in |
Pitch Diameter | 4.59 in |
Description
Sprocket, For Bushing Size 2012, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 23, Outside Diameter 4.922 in, Pitch Diameter 4.59 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 5/8 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Material Grade 1045, Minimum Bore Diameter 1/2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081308)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 24 in Stroke, Round Body Double Acting (5VNJ2)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (24PR72)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13)
- TSUBAKI Sprocket , 60 Chain Size, 40 # of Teeth (60BTL40)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 17 # of Teeth (35B17F-3/4)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10)
- TSUBAKI Sprocket, 3/4" Bore Dia., 8 Teeth (2062B8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (50B15F-1 1/8)
- TSUBAKI Sprocket Strd Mult 1In 4.46In 60-3 17 Cs, T60B17 (T60B17)
- Tsubaki Chains & Chain Sprockets