Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 22 # of Teeth
Mfr # 50BTL22
Zoro # G1289942
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 22
- Outside Dia. 4.722 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50BTL22
- Zoro # G1289942
- UPC # 097039375629
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 4.722 in |
Outside Dia. (In.) | 4.720 |
Hub Dia. (In.) | 3 |
Pitch Dia. | 4.392 in |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 4.392 |
Length through Bore | 1 in |
Hub Dia. | 3.0 in |
Maximum Bore Diameter | 1 5/8 in |
Hub Diameter | 3 in |
For Bushing Size | 1610 |
Outside Diameter | 4.722 in |
Pitch Diameter | 4.392 in |
Tooth Width | 0.343 in |
Minimum Bore Diameter | 1 5/8 in |
Description
Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 22, Outside Diameter 4.722 in, Pitch Diameter 4.392 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.6 inch OD (63V560SK)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 2 Bolt (103-1027)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- FESTO Compact Cylinder ADNGF-32-15-P-A (ADNGF-32-15-P-A)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth (35B19)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., (60B19F-1G)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 16 # of Teeth (40B16)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 12 # of Teeth (50B12F-1 3/16)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35B16F-5/8)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10SS)
- Tsubaki Chain Sprockets