Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 18 # of Teeth
Mfr # 50H18
Zoro # G1839275
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 18
- Outside Dia. 3.92 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50H18
- Zoro # G1839275
- UPC # 097039126474
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 3.92 in |
Hub Dia. (In.) | 2.50 |
Pitch Dia. | 3.599 in |
Length through Bore (In.) | .875 |
Outside Dia. (In.) | 3.920 |
Pitch Dia. (In.) | 3.599 |
Length through Bore | 7/8 in |
Hub Dia. | 2.5 in |
Pitch Diameter | 3.599 in |
For Bushing Size | H1 |
Tooth Width | 0.343 in |
Hub Diameter | 2 1/2 in |
Outside Diameter | 3.92 in |
Width with Bushing | 1.969 in |
Description
Sprocket, For Bushing Size H1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 18, Outside Diameter 3.92 in, Pitch Diameter 3.599 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.532 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width with Bushing 1.969 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F2B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124278)
- FESTO Push-In Fitting QB-3/8-3/8-U (QB-3/8-3/8-U)
- FESTO Push-In Y-Connector QSY-10 (QSY-10)
- MAIN FILTER Hydraulic Filter, replaces WIX 557888, Pressure Line, 10 micron, Outside-In (MF0059662)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth (60B12F-1B)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 21 # of Teeth (60B21)
- TSUBAKI Sprocket , 60 Chain Size, 23 # of Teeth (60BTL23)
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth (50SDS48)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50B10F-7/8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 35 # of Teeth (60Q35)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60B11F-1 1/4)
- Tsubaki Chain Sprockets