Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 18 # of Teeth
Mfr # 50BTL18
Zoro # G1182002
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 18
- Outside Dia. 3.92 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50BTL18
- Zoro # G1182002
- UPC # 097039375582
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 3.92 in |
Pitch Dia. | 3.599 in |
Pitch Dia. (In.) | 3.599 |
Hub Dia. (In.) | 2-15/32 |
Length through Bore (In.) | 1 |
Outside Dia. (In.) | 3.920 |
Length through Bore | 1 in |
Hub Dia. | 2.469 in |
Maximum Bore Diameter | 1 5/8 in |
Hub Diameter | 2 25/32 in |
Minimum Bore Diameter | 1 5/8 in |
Outside Diameter | 3.92 in |
For Bushing Size | 1610 |
Pitch Diameter | 3.599 in |
Tooth Width | 0.343 in |
Description
Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 18, Outside Diameter 3.92 in, Pitch Diameter 3.599 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 25/32 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Flange Fitting, Crimp, 3/4" Hose, 1"Flange (1A16FLB12)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- CHICAGO RAWHIDE Small Bore Seals, #14262 (14262)
- GLOBAL 9/16" ID Stainless Split Clamp Collar, Ss (G2SC-056-SS)
- TSUBAKI Sprocket , 60 Chain Size, 45 # of Teeth (60SF45)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 25 # of Teeth (40B25F-3/4)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 24 # of Teeth (60B24F-1)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 10 # of Teeth (50B10F-7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 1 Bore Dia., 15 # of Teeth (35BS15H X 1)
- Tsubaki Chains & Chain Sprockets