Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 16 # of Teeth
Mfr # 50BTL16
Zoro # G2336677
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 16
- Outside Dia. 3.517 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 50BTL16
- Zoro # G2336677
- UPC # 097039375568
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 3.517 in |
Pitch Dia. | 3.204 in |
Pitch Dia. (In.) | 3.204 |
Length through Bore (In.) | 1 |
Hub Dia. (In.) | 2-15/32 |
Outside Dia. (In.) | 3.520 |
Length through Bore | 1 in |
Hub Dia. | 2.469 in |
Maximum Bore Diameter | 1 5/8 in |
Tooth Width | 0.343 in |
Hub Diameter | 2 25/32 in |
Outside Diameter | 3.517 in |
Minimum Bore Diameter | 1 5/8 in |
Pitch Diameter | 3.204 in |
For Bushing Size | 1610 |
Description
Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 16, Outside Diameter 3.517 in, Pitch Diameter 3.204 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 25/32 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SSH8-63Y)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-001)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- MITSUBOSHI 3/B148 151Inch Outside Length, 3 Ribs (3RB148)
- TSUBAKI Sprocket , 60 Chain Size, 20 # of Teeth (60SDS20)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth (50B18)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60SK28)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (60B24F-1 1/4)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60B20F-1 1/2)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40BTL70)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 24 # of Teeth (40BS24H X 5/8)
- Tsubaki Chain Sprockets