Shop All Chain Sprockets
Tsubaki
Sprocket , 50 Chain Size, 15 # of Teeth
Mfr # 50BTL15
Zoro # G2344474
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 15
- Outside Dia. 3.315 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 50BTL15
- Zoro # G2344474
- UPC # 097039375551
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 3.315 in |
Hub Dia. (In.) | 2-15/32 |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 3.006 |
Pitch Dia. | 3.006 in |
Outside Dia. (In.) | 3.320 |
Length through Bore | 1 in |
Hub Dia. | 2.469 in |
Pitch Diameter | 3.006 in |
Maximum Bore Diameter | 1 1/4 in |
Hub Diameter | 2 15/32 in |
Minimum Bore Diameter | 1 1/4 in |
Outside Diameter | 3.315 in |
Tooth Width | 0.343 in |
For Bushing Size | 1210 |
Description
Sprocket, For Bushing Size 1210, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 15, Outside Diameter 3.315 in, Pitch Diameter 3.006 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 15/32 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 1/4 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-16X2, 5-BL (PUN-H-16X2,5-BL)
- FESTO Silencer U-1/8-B (U-1/8-B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (63-190600-5)
- EATON AC Drive Keypad, Remote, 3 in. D (KEYPAD-LOC/REM)
- TSUBAKI Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10)
- TSUBAKI Sprocket, 1" Bore Dia., 8 Teeth (2082B8)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 14 # of Teeth (41B14F-1)
- TSUBAKI Sprocket, 50 Chain Size, 5/8 Bore Dia., 15 # of Teeth (50B15)
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth (50BTL60)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40B17)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40BS32H X 3/4)
- Tsubaki Chain Sprockets