Shop All Chain Sprockets
Tsubaki
Sprocket , 41 Chain Size, 1/2 Bore Dia., 12 # of Teeth
Mfr # 41B12
Zoro # G3366571
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 41
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 41B12
- Zoro # G3366571
- UPC # 097039314338
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 41 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 2 in |
Outside Dia. (In.) | 2.170 |
Length through Bore (In.) | 7/8 |
Hub Dia. (In.) | 1-9/16 |
Pitch Dia. (In.) | 1.932 |
Pitch Dia. | 1.932 in |
Bore Dia. (In.) | 1/2 |
Set Screw Size | 5/64 in |
Length through Bore | 7/8 in |
Hub Dia. | 1.563 in |
Keyway Depth | 1/16 in |
Keyway Width | 1/8 in |
Bore Diameter | 1/2 in |
Hub Diameter | 1 9/16 in |
Pitch Diameter | 1.932 in |
Tooth Width | 0.227 in |
Outside Diameter | 2.17 in |
Maximum Bore Diameter | 15/16 in |
Description
Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 15/16 in, Number of Teeth 12, Outside Diameter 2.17 in, Pitch Diameter 1.932 in, Bore Type Plain, Chain Number 41, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 9/16 in, Hub Projection 0.648 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL34 X 5/8 FHP VP SHEAVE (1VL34 X 5/8 FHP VP SHEAVE)
- FESTO Membrane Air Dryer LDM1-D-MAXI-600 (LDM1-D-MAXI-600)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC, 3 Band (3HBX64)
- ARROW PNEUMATICS Arrow Mini Coalescing Filter F500-02, Aluminum/Poly Bowl, 1/4" Npt, 150 Psi - Min Qty 2 (F500-02)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 20 # of Teeth (40B20F-7/8)
- TSUBAKI Sprocket, 3/4" Bore Dia., 23 Teeth (2060B23)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 21 # of Teeth (40B21)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17)
- TSUBAKI Sprocket Chain Rlr P Sgl 0.938In 22.65In, 50A112 (50A112)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30F-5/8)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 60 # of Teeth (35A60 X 5/8)
- Tsubaki Chains & Chain Sprockets