Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 60 # of Teeth
Mfr # 40Q60
Zoro # G1320767
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 60
- Outside Dia. 9.841 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40Q60
- Zoro # G1320767
- UPC # 097039808639
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 9.841 in |
Hub Dia. (In.) | 4.50 |
Length through Bore (In.) | 1.75 |
Pitch Dia. | 9.554 in |
Outside Dia. (In.) | 9.840 |
Pitch Dia. (In.) | 9.554 |
Length through Bore | 1 3/4 in |
Hub Dia. | 4.5 in |
Outside Diameter | 9.841 in |
For Bushing Size | Q1 |
Hub Diameter | 4 1/2 in |
Pitch Diameter | 9.554 in |
Width with Bushing | 2.503 in |
Tooth Width | 0.284 in |
Description
Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 60, Outside Diameter 9.841 in, Pitch Diameter 9.554 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.466 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in, Width with Bushing 2.503 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, Strt Swl (2045-6-8S)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9493MPG, Pressure Line, 10 micron, Outside-In (MF0060489)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Round (2MEJ2)
- TSUBAKI Sprocket, 3/4" Bore Dia., 16 Teeth (2062B16)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40B11F-3/4)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50SDS24)
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60BTL21)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- TSUBAKI Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30)
- Tsubaki Chain Sprockets