Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 60 # of Teeth
Mfr # 40BTL60
Zoro # G1202056
original price:
$91.25
5% off
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 60
- Outside Dia. 9.841 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tsubaki
- MFR # 40BTL60
- Zoro # G1202056
- UPC # 097039371829
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Outside Dia. | 9.841 in |
Outside Dia. (In.) | 9.840 |
Length through Bore (In.) | 1 |
Pitch Dia. (In.) | 9.554 |
Hub Dia. (In.) | 3 |
Pitch Dia. | 9.554 in |
Length through Bore | 1 in |
Hub Dia. | 3.0 in |
Minimum Bore Diameter | 1 5/8 in |
For Bushing Size | 1610 |
Hub Diameter | 3 in |
Pitch Diameter | 9.554 in |
Outside Diameter | 9.841 in |
Maximum Bore Diameter | 1 5/8 in |
Description
Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 60, Outside Diameter 9.841 in, Pitch Diameter 9.554 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.95 in OD (2BK52)
- SMC Mechanical Valve, 2/3 Port, 1/4", Push (VM230-N02-30GA)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16FJ16)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-405)
- TSUBAKI Sprocket , 40 Chain Size, 15 # of Teeth (40H15)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 10 # of Teeth (50B10F-3/4)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 18 # of Teeth (35B18F-5/8)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth (40B24)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10SS)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 7/8 Bore Dia., (C4016X7/8)
- Tsubaki Chains & Chain Sprockets