Shop All Chain Sprockets
Tsubaki
Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth
Mfr # 40B30
Zoro # G2498273
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 30
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 5 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B30
- Zoro # G2498273
- UPC # 097039314895
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 5 in |
Outside Dia. (In.) | 5.060 |
Bore Dia. (In.) | 5/8 |
Length through Bore (In.) | 1 |
Hub Dia. (In.) | 2-1/2 |
Pitch Dia. | 4.783 in |
Pitch Dia. (In.) | 4.783 |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Hub Dia. | 2.5 in |
Maximum Bore Diameter | 2 1/4 in |
Tooth Width | 0.284 in |
Pitch Diameter | 4.783 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Hub Diameter | 3 1/4 in |
Outside Diameter | 5.06 in |
Bore Diameter | 5/8 in |
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 30, Outside Diameter 5.06 in, Pitch Diameter 4.783 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- NATIONAL Small Bore Inch Seal, 476820 (476820)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (048C17D2023)
- MAIN FILTER Hydraulic Filter, replaces WIX D98E10GAV, Pressure Line, 10 micron, Outside-In (MF0509302)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (50B18F-1H)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40B20F-1)
- TSUBAKI Sprocket , 50 Chain Size, 30 # of Teeth (50SDS30)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9F-3/8)
- TSUBAKI Sprocket , 60 Chain Size, 12 # of Teeth (60JA12)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 19 # of Teeth (50B19F-1B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 28 # of Teeth (50BS28H X 1 1/2)
- Tsubaki Chains & Chain Sprockets