Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 5/8 Bore Dia., 29 # of Teeth
Mfr # 40B29
Zoro # G2604201
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 29
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 5 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tsubaki
- MFR # 40B29
- Zoro # G2604201
- UPC # 097039314888
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 5 in |
Pitch Dia. | 4.625 in |
Bore Dia. (In.) | 5/8 |
Hub Dia. (In.) | 2-1/2 |
Pitch Dia. (In.) | 4.625 |
Length through Bore (In.) | 1 |
Outside Dia. (In.) | 4.900 |
Set Screw Size | 1/4 in |
Length through Bore | 1 in |
Hub Dia. | 2.5 in |
Keyway Depth | 3/32 in |
Outside Diameter | 4.9 in |
Pitch Diameter | 4.625 in |
Hub Diameter | 3 1/4 in |
Keyway Width | 3/16 in |
Tooth Width | 0.284 in |
Maximum Bore Diameter | 2 1/4 in |
Bore Diameter | 5/8 in |
Description
Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 29, Outside Diameter 4.9 in, Pitch Diameter 4.625 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (2BK160)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- CONTINENTAL V-belt, 31 in L, 1/2 in W Top, Rubber (84310)
- RULAND Coupling, 4 Beam, Bore 3/8x3/8 In (PSR16-6-6-A)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50B11F-1)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50B18F-1)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50H18)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 48 # of Teeth (40B48)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 3/4 Bore Dia., 15 # of Teeth (60B15FL)
- TSUBAKI Sprocket, 3/4" Bore Dia., 23 Teeth (2060B23)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 24 # of Teeth (40B24)
- Tsubaki Chain Sprockets